Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Halex Fittings, HIT LOCK Series
75107B
Halex Fittings, HIT LOCK Series
HIT LOCK 3/4in. NM CONNECTOR
This item cannot be canceled or returned
Description
Fittings, HIT LOCK Series
HIT LOCK 3/4in. NM CONNECTOR
HIT LOCK Series Information
Specifications
Specifications
| Manufacturer Part Number |
75107B |
| Manufacturer |
Halex |
| Product Series |
HIT LOCK |
| Family Series |
Halex Fittings, HIT LOCK Series |
| Description |
HIT LOCK 3/4in. NM CONNECTOR |
| Conduit/Cable Type |
Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type |
Hub |
| Angle |
Straight |
| Trade Size |
3/8 " |
| Hub Size |
1/2 " |
| Hub Type |
Snap-In |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
75107B
Halex Fittings, HIT LOCK Series