7511

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7511

Trumeter Timers, 7511 Series

7511

Trumeter Timers, 7511 Series
TIMER QUAD MODES - DRY CONTACT
MFG Item Number
7511
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 7511 Series
Item #
7511
TIMER QUAD MODES - DRY CONTACT

7511 Series Information

Eight digit liquid crystal display timer, self powered with a 10 year battery life. A compact LCD timer designed for many applications, screw terminals ensure fast wiring. Features include backlighting (external 5VDC supply required), 4 timing modes, timing direction indication, and 9mm high digits. High Voltage (HV) version accepts input voltages of 10‑110VDC or 10‑240VAC.

Specifications

Specifications
Manufacturer Part Number 7511
Manufacturer Trumeter
Product Series 7511
Family Series Trumeter Timers, 7511 Series
Description TIMER QUAD MODES - DRY CONTACT
Voltage Battery
Mounting DIN - 1/32
Number of Digits 8 Total - Programmable Decimal
Time Format Hours, Hours:Minutes, Minutes:Seconds, Seconds
Display Type LCD - Backlit
Termination Screw Terminals
NEMA Rating NEMA 4X
Timing Activation Sinking (NPN)
Status Indicator No
Protection Rating IP65
Resettable Yes
Approvals CE, cUL, UL
Comments Backlight Requires External 5 VDC Supply
Net Weight 0.085 lbs
Gross Weight 0.15 lbs