PNOZSIGMA Series Information
The safety relays PNOZsigma combine many years of experience with today's very latest safety technology. You can achieve maximum safety and cost‑effectiveness with minimum effort. With particularly narrow housing widths and multifunctionality compressed into each unit, PNOZsigma provides maximum functionality in minimum width. Use safety technology that saves more space, is more flexible, quicker and therefore more efficient.
| Manufacturer Part Number | 751108 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PNOZSIGMA |
| Family Series | Pilz Safety Relays, PNOZSIGMA Series |
| Description | Contact Expansion Module, PNOZ s8 C, 24VDC, SPring-Loaded Terminals, 2NO |
| Type | PNOZ S8 |
| Voltage | 24 VDC |
| Power Consumption (DC) | 2 W |
| Instantaneous Contacts | 2NO |
| Termination | Spring-Loaded |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Standards | EN60204-1, EN954-1, VDE0113-1 |
| Semiconductor Out Signal | 1 |
| Approvals | CCC, cUL, TUV, UL |
| Net Weight | 0.2293 lbs |
| Gross Weight | 0.2888 lbs |