PNOZSIGMA Series Information
The safety relays PNOZsigma combine many years of experience with today's very latest safety technology. You can achieve maximum safety and cost‑effectiveness with minimum effort. With particularly narrow housing widths and multifunctionality compressed into each unit, PNOZsigma provides maximum functionality in minimum width. Use safety technology that saves more space, is more flexible, quicker and therefore more efficient.
| Manufacturer Part Number | 751132 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PNOZSIGMA |
| Family Series | Pilz Safety Relays, PNOZSIGMA Series |
| Description | Dual Output Module, 24VDC, 3NO/1NC Relay Output, 6A, Cage Clamp Term, PNOZ s22 C 24VDC |
| Type | PNOZ S22 |
| Application | Instantaneous Contact Expansions |
| Voltage | 24 VDC |
| Power Consumption (DC) | 1.5 W |
| Instantaneous Contacts | 6NO |
| Auxiliary Contact | 2NC |
| Termination | Spring-Loaded |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Standards | EN60204-1, EN62061, EN954-1, VDE0113-1 |
| Approvals | CCC, GOST, TUV |
| Net Weight | 0.5844 lbs |
| Gross Weight | 0.605 lbs |