Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 751185 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Relays |
| Description | PNOZ s5 C 24VDC 2 n/o 2 n/o t coated |
| Type | PNOZ S5 |
| Application | E-Stop, Light Barriers, Safety Gates |
| Voltage | 24 VDC |
| Delayed Safety Contacts | 2NO |
| Instantaneous Contacts | 2NO |
| Termination | Spring |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Approvals | CCC, CE, cULus |
| Net Weight | 0.5175 lbs |
| Gross Weight | 0.6173 lbs |