751187
Pilz Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
751187 Pilz Programmable Logic Controllers, Contact Expansion Module, PNOZ s7C,
MFG Item Number
751187

751187 Pilz Programmable Logic Controllers, Contact Expansion Module, PNOZ s7C,

MFG Item Number
751187
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
751187
Contact Expansion Module, PNOZ s7C,

Series Information

Specifications

Specifications
Manufacturer PILZ
Family Series Pilz Programmable Logic Controllers
Manufacturer Part Number 751187
Description Contact Expansion Module, PNOZ s7C, 24VDC, Spring-Loaded Terminals, Coated, 4 N/O, 1 N/C
Accessory Type Expansion Unit
Approvals CCC, CE, cULus, EAC, TUV
Net Weight 0.375 lbs
Gross Weight 0.405 lbs