Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
7511 Series Information
| Manufacturer Part Number | 7511HV |
|---|---|
| Manufacturer | Trumeter |
| Product Series | 7511 |
| Family Series | Trumeter Timers, 7511 Series |
| Description | DUAL MODE TIMER 10-110VDC/10-240VAC |
| Voltage | Battery |
| Mounting | DIN - 1/32 |
| Number of Digits | 8 Total - Programmable Decimal |
| Time Format | Hours, Hours:Minutes, Minutes:Seconds, Seconds |
| Display Type | LCD - Backlit |
| Termination | Screw Terminals |
| NEMA Rating | NEMA 4X |
| Timing Activation | Sinking (NPN), Voltage Pulse |
| Status Indicator | No |
| Protection Rating | IP65 |
| Resettable | Yes |
| Approvals | CE, cUL, UL |
| Comments | Backlight Requires External 5 VDC Supply |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.15 lbs |