Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75143

Brady Signs & Signage

75143

Brady Signs & Signage
B120,18X12,RD/WHT,NO PARKING FIRE LANE
MFG Item Number
75143
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
75143
B120,18X12,RD/WHT,NO PARKING FIRE LANE

Series Information

Specifications

Specifications
Manufacturer Part Number 75143
Manufacturer Brady
Family Series Brady Signs & Signage
Description NO PARKING Fire Lane Sign, 18 H x 12 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color White
Legend No Parking Fire Line
Material Fiberglass
Material Description Premium
Language English
Height 18 "
Width 12 "
Net Weight 0.903 lbs
Gross Weight 0.903 lbs