Series Information
| Manufacturer Part Number | 751600 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Relays |
| Description | PNOZ s60 C 24-48VACDC 3n/o 1n/c 6so |
| Type | PNOZ S60 |
| Voltage | 24-48 VAC |
| Power Consumption (DC) | 7.5 W |
| Power Consumption (AC) | 10.2 VA |
| Instantaneous Contacts | 3NO, 1NC |
| Auxiliary Contact | 6NO |
| Termination | Spring |
| Mounting | DIN Rail |
| Standards | EN60255-26 |
| Semiconductor Out Signal | 6 |
| Approvals | CCC, CE, cULus, EAC, TUV |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |