Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75166

Brady Signs & Signage

75166

Brady Signs & Signage
B120,18X12,BLK/WHT,PARK AT YOUR OWN
MFG Item Number
75166
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
75166
B120,18X12,BLK/WHT,PARK AT YOUR OWN

Series Information

Specifications

Specifications
Manufacturer Part Number 75166
Manufacturer Brady
Family Series Brady Signs & Signage
Description Park At Your Own Risk Sign, 18 H x 12 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color White
Legend Park At Your Own Risk
Material Fiberglass
Material Description Premium
Language English
Height 18 "
Width 12 "
Net Weight 0.903 lbs
Gross Weight 0.903 lbs