Series Information
| Manufacturer Part Number | .7518XS3E56 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 3/4HP 1800 3/60/208-230/460 56, XP |
| Type | Explosion Proof |
| Horsepower | 3/4 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.4 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 28.3 lbs |
| Gross Weight | 28.3 lbs |