751HFSS5/16X1/8BD
Ham-Let Fittings - Hydraulic & Pneumatic, 751HF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

751HFSS5/16X1/8BD

Ham-Let Fittings - Hydraulic & Pneumatic, 751HF Series

751HFSS5/16X1/8BD

Ham-Let Fittings - Hydraulic & Pneumatic, 751HF Series
Fitting, Stainless Steel, Run Tee,
Item Number
751HFSS5/16X1/8BD
MFG Item Number
3002656
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 751HF Series
Item #
751HFSS5/16X1/8BD
Fitting, Stainless Steel, Run Tee,

751HF Series Information

  • Male Run Tee
  • Stainless Steel
  • Flare Fitting

Specifications

Specifications
Manufacturer Part Number 3002656
Manufacturer Ham-Let
Product Series 751HF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 751HF Series
Description Fitting, Stainless Steel, Run Tee, Male,
Material Stainless Steel 316
Connection Type Male Run Tee
Fitting Type Flare Fitting
Thread Type Male NPT
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs