752-8303/8000-002
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

752-8303/8000-002 Wago Programmable Logic Controllers, Edge Controller; PIO3 C

MFG Item Number
752-8303/8000-002

752-8303/8000-002 Wago Programmable Logic Controllers, Edge Controller; PIO3 C

MFG Item Number
752-8303/8000-002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
752-8303/8000-002
Edge Controller; PIO3 C

Series Information

Specifications

Specifications
Manufacturer Part Number 752-8303/8000-002
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Edge Controller; PIO3 C
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication Ethernet
Memory Size 2,048 MB
Mounting DIN Rail
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 1.82 lbs
Gross Weight 2.565 lbs