Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75200

Brady Signs & Signage

75200

Brady Signs & Signage
B120,24X18,BLK/WHT,SPEED LIMIT 10
MFG Item Number
75200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
75200
B120,24X18,BLK/WHT,SPEED LIMIT 10

Series Information

Specifications

Specifications
Manufacturer Part Number 75200
Manufacturer Brady
Family Series Brady Signs & Signage
Description Speed Limit 10 Sign, 24 H x 18 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color White
Legend Speed Limit 10 Mph
Material Fiberglass
Material Description Premium
Language English
Height 24 "
Width 18 "
Net Weight 1.805 lbs
Gross Weight 1.805 lbs