Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75205

Brady Signs & Signage

75205

Brady Signs & Signage
B120 18X18 WHT/RED TRAFFIC STOP
MFG Item Number
75205
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
75205
B120 18X18 WHT/RED TRAFFIC STOP

Series Information

Specifications

Specifications
Manufacturer Part Number 75205
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP Sign, 18 H x 18 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color White
Legend Stop
Material Fiberglass
Material Description Premium
Language English
Height 18 "
Width 18 "
Net Weight 1.16 lbs
Gross Weight 1.16 lbs