Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75211

Brady Signs & Signage

75211

Brady Signs & Signage
B120, 10X14, WHT/RED, STOP SOUND HORN
MFG Item Number
75211
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
75211
B120, 10X14, WHT/RED, STOP SOUND HORN

Series Information

Specifications

Specifications
Manufacturer Part Number 75211
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP Sound Horn Proceed Slowly Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color Red
Legend Stop Sound Horn Proceed Slowly
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs