7525A67G04

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7525A67G04

ABB Power T&D Transformers

7525A67G04

ABB Power T&D Transformers
TRANSFORMER, POTENTIAL, VIZ-75,
MFG Item Number
7525A67G04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
7525A67G04
TRANSFORMER, POTENTIAL, VIZ-75,

Series Information

Specifications

Specifications
Manufacturer Part Number 7525A67G04
Manufacturer ABB Power T&D
Family Series ABB Power T&D Transformers
Description TRANSFORMER, POTENTIAL, VIZ-75, 7200/7200Y PRIM VOLTS, 120 SEC VOLTS 75kVBIL, 60HZ, NOM SYS VOLT 8.7kV
Primary Voltage 7,200 V
Secondary Voltage 120 V
Mounting Surface
Approvals CSA, IEC
Net Weight 75 lbs
Gross Weight 75 lbs