Series Information
| Manufacturer Part Number | 75316 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Parking This Space Reserved Sign, 18 H x 12 W x 0.1 D, Fiberglass |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | No Parking This Space Reserved |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 0.903 lbs |
| Gross Weight | 0.903 lbs |