75335
Airtx International Vortex Tubes, ALU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

75335

Airtx International Vortex Tubes, ALU Series

75335

Airtx International Vortex Tubes, ALU Series
2800 BTUH THERMOSTATIC SYSTEM INCLD
MFG Item Number
75335
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Vortex Tubes, ALU Series
Item #
75335
2800 BTUH THERMOSTATIC SYSTEM INCLD

ALU Series Information

  • No Freon
  • No Electricity
  • No Maintenance
  • Quiet Operation
  • No Fans and Filters
AiRTX Cabinet Coolers provide environmentally friendly, low cost cooling for electronic control panels in hot and hazardous conditions. They condition the air inside electrical enclosures, eliminating downtime due to heat, dirt and moisture. The AiRTX cabinet coolers incorporate a vortex tube to produce cold air from compressed air, without the use of moving parts.


Specifications

Specifications
Manufacturer Part Number 75335
Manufacturer Airtx International
Product Series ALU
Family Series Airtx International Vortex Tubes, ALU Series
Description 2800 BTUH THERMOSTATIC SYSTEM INCLD ALUM COOLER, 5 MICRON AUTO DRAIN FLT DUCT KIT, THERMOSTAT & SOLENOID VLVE
Capacity 2,800 BTUs
Air Consumption 35 CFM
Composition Aluminum
Inlet Pressure 100 psi
Height 2 "
Width 1.75 "
Depth 7.25 "
NEMA Rating NEMA 12, NEMA 4
Net Weight 1.105 lbs
Gross Weight 5.23 lbs