Series Information
| Manufacturer Part Number | .7536ES3E56CFL-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 3/4HP 3600 3 60 208-230/460, J2 |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 1.13 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 22.913 lbs |
| Gross Weight | 22.913 lbs |