Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
.7536OS3EJPR56J-S WEG Electric Motors, Motor, AC, 0.75HP, 3600RPM, 208-230/460
MFG Item Number
.7536OS3EJPR56J-S
.7536OS3EJPR56J-S WEG Electric Motors, Motor, AC, 0.75HP, 3600RPM, 208-230/460
MFG Item Number
.7536OS3EJPR56J-S
Description
Motor, AC, 0.75HP, 3600RPM, 208-230/460
Specifications
Specifications
| Manufacturer Part Number |
.7536OS3EJPR56J-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Motor, AC, 0.75HP, 3600RPM, 208-230/460, 56J, Footless, Open |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56J |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Footless |
| Current Rating |
1.26 A |
| Service Factor |
1.5 |
| Composition |
Steel |
| Net Weight |
23.375 lbs |
| Gross Weight |
23.375 lbs |
.7536OS3EJPR56J-S
WEG Electric Motors