754-CX-1000
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

754-CX-1000 Olympic Wire and Cable Wire & Cable, 1000ft. Coil, Wire, Hook-Up; Bus Bar;

MFG Item Number
754-CX-1000

754-CX-1000 Olympic Wire and Cable Wire & Cable, 1000ft. Coil, Wire, Hook-Up; Bus Bar;

MFG Item Number
754-CX-1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
754-CX-1000
1000ft. Coil, Wire, Hook-Up; Bus Bar;

Series Information

Specifications

Specifications
Manufacturer Part Number 754-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 1000ft. Coil, Wire, Hook-Up; Bus Bar; 22 AWG; 0.025 in.; 642.4 CMA
Conductor Style Solid Metal
Conductor Type Round Tinned Copper
Nominal Length 1,200 "
Insulated No
Net Weight 0 lbs
Gross Weight 0 lbs