Series Information
| Manufacturer Part Number | 75401 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Bushings |
| Description | ANTI 1 SHORT BUSH 35PC BAG |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Mounting | Push-In |
| Composition | Polyethylene |
| Trade Size | 3/8 " |
| Conduit Fitting | Non-Metallic, Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Approvals | CSA, UL |
| Net Weight | 0.0006 lbs |
| Gross Weight | 0.025 lbs |