Obsolete
Series Information
| Manufacturer Part Number | 75404 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Bushings |
| Description | Anti-Shorting Bushing, 16pc/PK |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Mounting | Push-In |
| Composition | Polyethylene |
| Trade Size | 3/4 " |
| Conduit Fitting | Non-Metallic, Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Approvals | CSA, UL |
| Net Weight | 0.0022 lbs |
| Gross Weight | 0.04 lbs |