Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7543PMURF |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Capacitors |
| Description | Eaton LV Unipak capacitor bank, UNIPAK, Low Voltage Fixed Capacitor Banks, 90A, 480V, Three-phase, 75 kVAR, Protected, Neon red blown-fuse indicating lights, Three slottedblade-type fuses, C1 Frame |
| Capacitor Type | AC |
| Net Weight | 65 lbs |
| Gross Weight | 65 lbs |