Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
7548
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
Plug, 2P-2W, 15A 125V, L1-15, Black,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Safety Grip Industrial Grade Series
Plug, 2P-2W, 15A 125V, L1-15, Black,
Safety Grip Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
7548 |
| Manufacturer |
Eaton |
| Product Series |
Safety Grip Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series |
| Description |
Plug, 2P-2W, 15A 125V, L1-15, Black, 0.625in. Dia Max Cord Entry |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L1-15P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7548
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series