Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
755 Eiko Lamps, LAMP, MIN BAYONET T3-1/4 6.3V .15A
MFG Item Number
755

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

755 Eiko Lamps, LAMP, MIN BAYONET T3-1/4 6.3V .15A

MFG Item Number
755
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
755
LAMP, MIN BAYONET T3-1/4 6.3V .15A

Series Information

Specifications

Specifications
Manufacturer Part Number 755
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, MIN BAYONET T3-1/4 6.3V .15A
Type Miniature
Wattage 55 W
Voltage 12.8 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Span 320 Hrs
Net Weight 0.05 lbs
Gross Weight 0.05 lbs