Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 755H Series
755HFSS5/8BD
Ham-Let Fittings - Hydraulic & Pneumatic, 755H Series
Fitting, Stainless Steel, Union
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 755H Series
Fitting, Stainless Steel, Union
- Union Elbow
- Stainless Steel
- Flare Fitting
Specifications
Specifications
| Manufacturer Part Number |
3008952 |
| Manufacturer |
Ham-Let |
| Product Series |
755H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 755H Series |
| Description |
Fitting, Stainless Steel, Union Elbow, |
| Material |
Stainless Steel 316 |
| Connection Type |
Union |
| Fitting Type |
Flare Fitting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
755HFSS5/8BD
Ham-Let Fittings - Hydraulic & Pneumatic, 755H Series