Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Panel & Computer Interface Cables
756-1250/1023-075
Wago Panel & Computer Interface Cables
ETHERNET cable; Cat. 6A; RJ45,
MFG Item Number
756-1250/1023-075
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
ETHERNET cable; Cat. 6A; RJ45,
Specifications
Specifications
| Manufacturer Part Number |
756-1250/1023-075 |
| Manufacturer |
Wago |
| Family Series |
Wago Panel & Computer Interface Cables |
| Description |
ETHERNET cable; Cat. 6A; RJ45, axial locking; RJ45, axial locking; Length: 7.5 m; green |
| Cable Type |
Cat 6a |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
24.6 ' |
| Shielding |
Yes |
| Jacket Material |
TPE |
| Plenum Rated |
No |
| Color |
Green |
| Approvals |
IEC |
| Comments |
50 Microinch gold plated |
| Net Weight |
0 lbs |
| Gross Weight |
0.595 lbs |
756-1250/1023-075
Wago Panel & Computer Interface Cables