756-1300/000-250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

756-1300/000-250

Wago Wire & Cable, 756 Series

756-1300/000-250

Wago Wire & Cable, 756 Series
SBU-C
Item Number
756-1300/000-250
MFG Item Number
51206750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, 756 Series
Item #
756-1300/000-250
SBU-C

756 Series Information

  • PUR, Halogen‑Free
  • Suitable for Drag Chains
  • Silicon and PVC Free
  • Resistant to Microbes, Hydrolysis, Oil, Chemicals and UV Radiation
  • Chemical Resistant

Specifications

Specifications
Manufacturer Part Number 51206750
Manufacturer Wago
Product Series 756
Family Series Wago Wire & Cable, 756 Series
Description SBU-C
Number of Conductors 8
Conductor Type Stranded
Jacket Color Yellow
Voltage 125 V
Current Rating 4 A
Temperature Rating -13-140 °F
Shielding Shielded
Material Tinned Copper Braid Aluminated-Laminated Foil
Insulation Material PUR
Length 82 '
Approvals CSA, UL
Net Weight 0.0221 lbs
Gross Weight 0.022 lbs