756 Series Information
| Manufacturer Part Number | 51207639 |
|---|---|
| Manufacturer | Wago |
| Product Series | 756 |
| Family Series | Wago Cordsets, 756 Series |
| Description | System bus cable, angled |
| Cable Type | PUR |
| Number of Pins | 5 |
| Connection Type | Right Angle Socket |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 60 V |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Braid |
| Number of Wires | 5 |
| Number of Keys | 1 |
| Operating Temperature | -25-60 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | UL |
| Net Weight | 1.5433 lbs |
| Gross Weight | 1.543 lbs |