Series Information
| Manufacturer Part Number | 51196458 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Cordsets |
| Description | CANopen-/DeviceNet cable, angled2m fitted on one end, violet |
| Cable Type | PUR |
| Number of Pins | 5 |
| Connection Type | M12 Right Angle Male |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 300 V |
| Color | Violet |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 2 m |
| Connector Class | Micro (M12) |
| Number of Wires | 5 |
| Operating Temperature | -40-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0.333 lbs |