756-1500/000-250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

756-1500/000-250 Wago Wire & Cable, 756 Series, System bus/trailing cable

MFG Item Number
51232683

756-1500/000-250 Wago Wire & Cable, 756 Series, System bus/trailing cable

MFG Item Number
51232683
Item Number
756-1500/000-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, 756 Series
Item #
756-1500/000-250
System bus/trailing cable

756 Series Information

  • PUR, Halogen‑Free
  • Suitable for Drag Chains
  • Silicon and PVC Free
  • Resistant to Microbes, Hydrolysis, Oil, Chemicals and UV Radiation
  • Chemical Resistant

Specifications

Specifications
Manufacturer Part Number 51232683
Manufacturer Wago
Product Series 756
Family Series Wago Wire & Cable, 756 Series
Description System bus/trailing cable
Number of Conductors 8
Conductor Type Stranded
Jacket Color Yellow
Voltage 125 V
Current Rating 4 A
Temperature Rating -22-122 °F
Shielding Shielded
Material Tinned Copper Braid
Insulation Material PUR
Length 82 '
Application Drag Chain
Approvals CSA, UL
Net Weight 3.1196 lbs
Gross Weight 3.12 lbs