756 Series Information
| Manufacturer Part Number | 51269858 |
|---|---|
| Manufacturer | Wago |
| Product Series | 756 |
| Family Series | Wago Cordsets, 756 Series |
| Description | sercos cable, angled |
| Cable Type | PUR |
| Number of Pins | 4 |
| Connection Type | Male Right Angle Plug to Male Right Angle Plug |
| Connection Configuration | Male to Male |
| Max Voltage | 250 V |
| Color | Pink |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 2 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Braid |
| Number of Wires | 4 |
| Number of Keys | 2 |
| Operating Temperature | -40-70 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Male |
| Side 2 Angle | Right Angle |
| Approvals | UL |
| Net Weight | 0.3528 lbs |
| Gross Weight | 0.353 lbs |