Series Information
| Manufacturer Part Number | 756-3502/050-050 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Cordsets |
| Description | Power cable; M12L socket; angled; 5-pole; Length: 5 m |
| Cable Type | TPU |
| Number of Pins | 4 |
| Connection Type | M12 Right Angle Female |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 63 VDC |
| Color | Gray |
| Current Rating | 16 A |
| Connection | M12 x 1.00 |
| Length | 5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 4 |
| Operating Temperature | -40-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 1.618 lbs |
| Gross Weight | 1.618 lbs |