Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Connectors, 756 Series
756-9602/060-000
Wago Connectors, 756 Series
Item Number
756-9602/060-000
This item cannot be canceled or returned
Description
- PUR, Halogen‑Free
- Suitable for Drag Chains
- Silicon and PVC Free
- Resistant to Microbes, Hydrolysis, Oil, Chemicals and UV Radiation
- Chemical Resistant
Specifications
Specifications
| Manufacturer Part Number |
51183433 |
| Manufacturer |
Wago |
| Product Series |
756 |
| Family Series |
Wago Connectors, 756 Series |
| Description |
M23 plug, angled |
| Gender |
Male with Female Threads |
| Number of Poles |
6 |
| Number of Pins |
6 |
| Connection |
M23 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Number of Cables |
1 |
| Net Weight |
0.3141 lbs |
| Gross Weight |
0.314 lbs |
756-9602/060-000
Wago Connectors, 756 Series