756-9701/050-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

756-9701/050-000

Wago Connectors

756-9701/050-000

Wago Connectors
Fitted pluggable connector; 5-pole;
MFG Item Number
756-9701/050-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
756-9701/050-000
Fitted pluggable connector; 5-pole;

Series Information

Specifications

Specifications
Manufacturer Part Number 756-9701/050-000
Manufacturer Wago
Family Series Wago Connectors
Description Fitted pluggable connector; 5-pole; M12 plug, straight; Pin penetration
Connector Class Micro (M12)
Gender Male
Number of Poles 5
Connection M12 x 1.00
Protection Rating IP65
Angle Straight
Contact Type IDC
Operating Temperature -40-85 °C
Body Material Die Cast Zinc
Comments L-Coded
Net Weight 0 lbs
Gross Weight 0.187 lbs