757-1A-S70W
Edwards Signaling Audible Signaling Devices, 757 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

757-1A-S70W

Edwards Signaling Audible Signaling Devices, 757 Series

757-1A-S70W

Edwards Signaling Audible Signaling Devices, 757 Series
Fire Alarm 70V Speaker (White)
MFG Item Number
757-1A-S70W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 757 Series
Item #
757-1A-S70W
Fire Alarm 70V Speaker (White)

757 Series Information

  • Ideal for use in Outdoor, Industrial or Harsh Environments
  • UL 1971‑Listed Synchronizing Strobe
  • Multiple Output Taps, 25 or 70 Volt Models

Specifications

Specifications
Manufacturer Part Number 757-1A-S70W
Manufacturer Edwards Signaling
Product Series 757
Family Series Edwards Signaling Audible Signaling Devices, 757 Series
Description Fire Alarm 70V Speaker (White)
Mounting Box, Flush
PLC Compatible No
Operating Temperature -31-150 °F
Explosion Proof No
Hazardous Location No
Approvals CE, UL
Net Weight 2.5 lbs
Gross Weight 2.5 lbs