Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

757-244/000-005 Wago Cordsets, M12 sensor/actuator box; 4-way;

MFG Item Number
757-244/000-005

757-244/000-005 Wago Cordsets, M12 sensor/actuator box; 4-way;

MFG Item Number
757-244/000-005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
757-244/000-005
M12 sensor/actuator box; 4-way;

Series Information

Specifications

Specifications
Manufacturer Part Number 757-244/000-005
Manufacturer Wago
Family Series Wago Cordsets
Description M12 sensor/actuator box; 4-way; 4-pole; 5m connecting cable
Output Class Micro (M12)
Number of Pins 4
Number of Output Ports 4
Trunk Connection Cable
Trunk Cable Length 5 m
Status Indicator LED
Voltage 30 VDC
Approvals UL
Net Weight 0 lbs
Gross Weight 1.263 lbs