Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
757-303 Wago Cordsets, 757 Series, M8 S/A-Box
757-303 Wago Cordsets, 757 Series, M8 S/A-Box
This item cannot be canceled or returned
Description
- 4‑Way M12 Sensor/Actuator Box
- Green and Yellow LED Indicators
- M23 Connector
Specifications
Specifications
| Manufacturer Part Number |
7570303 |
| Manufacturer |
Wago |
| Product Series |
757 |
| Family Series |
Wago Cordsets, 757 Series |
| Description |
M8 S/A-Box |
| Output Class |
Pico (M8) |
| Number of Pins |
3 |
| Number of Output Ports |
10 |
| Trunk Connection |
14 Pin M16 Connector |
| Trunk Conductors |
14 |
| Material |
Nylon |
| Status Indicator |
LED |
| Voltage |
30 VDC |
| Current Rating |
Block: 6 A, Port: 2 A |
| Protection Rating |
IP67 |
| Approvals |
UL |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.353 lbs |
757-303
Wago Cordsets, 757 Series