Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
757 Eiko Lamps, LAMP, MIN BAYONET T3-1/4 28.0V .08A
MFG Item Number
757

757 Eiko Lamps, LAMP, MIN BAYONET T3-1/4 28.0V .08A

MFG Item Number
757
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
757
LAMP, MIN BAYONET T3-1/4 28.0V .08A

Series Information

Specifications

Specifications
Manufacturer Part Number 757
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, MIN BAYONET T3-1/4 28.0V .08A .62MSCP 7500ALH C2F FILAMENT
Type Miniature
Voltage 28 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Span 15,000 Hrs
Net Weight 0.051 lbs
Gross Weight 0.051 lbs