757DM15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

757DM15 Appleton Fittings, 757 Series, PLUG STOPPER M16

MFG Item Number
757DM15

757DM15 Appleton Fittings, 757 Series, PLUG STOPPER M16

MFG Item Number
757DM15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 757 Series
Item #
757DM15
PLUG STOPPER M16

757 Series Information

  • Ideal for use on flameproof, increased safety electrical equipment in hazardous areas
  • In general, care should be taken to ensure that a suitable entry thread sealing washer is also selected and installed, where applicable, to ensure that an effective seal is made at the entry, thereby maintaining the integrity of the enclosure or equipmen
  • Catering to hazardous area applications, the range of products covers a number of different design types which are supplied in both metal and plastic (Exe only)
  • Triple certification Ex d/Ex e/Ex nR
  • Hexagon head allows for the installation or remove of the plug with either an open ended or ring type spanner or wrench
Appleton 757 Series increased safety and flameproof blanking plugs are designed for use on the the outside of an enclosure to permanently or temporarily close any unused entries. They are ideal for use in for hazardous area applications.

Specifications

Specifications
Manufacturer Part Number 757DM15
Manufacturer Appleton
Product Series 757
Family Series Appleton Fittings, 757 Series
Description Cable Gland Stopper Plug, Type Threaded, Head Style Hex, Trade Size M16, Material Brass, Finish Nickel Plated, Enclosure Class I Group A B C D, Class II Group E F G, Class III Zone 1 AEx de II, NEMA 4X, IP66/IP68, Used On Cable Gland, Approval UL, CSA,
Trade Size 1/2 "
Material Nickel-Plated Brass
Composition Metallic
Mounting Threaded
Approvals ATEX, CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.092 lbs