757DM25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

757DM25 Appleton Fittings, 757 Series, PLUG STOPPER M20

MFG Item Number
757DM25

757DM25 Appleton Fittings, 757 Series, PLUG STOPPER M20

MFG Item Number
757DM25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 757 Series
Item #
757DM25
PLUG STOPPER M20

757 Series Information

  • Ideal for use on flameproof, increased safety electrical equipment in hazardous areas
  • In general, care should be taken to ensure that a suitable entry thread sealing washer is also selected and installed, where applicable, to ensure that an effective seal is made at the entry, thereby maintaining the integrity of the enclosure or equipmen
  • Catering to hazardous area applications, the range of products covers a number of different design types which are supplied in both metal and plastic (Exe only)
  • Triple certification Ex d/Ex e/Ex nR
  • Hexagon head allows for the installation or remove of the plug with either an open ended or ring type spanner or wrench
Appleton 757 Series increased safety and flameproof blanking plugs are designed for use on the the outside of an enclosure to permanently or temporarily close any unused entries. They are ideal for use in for hazardous area applications.

Specifications

Specifications
Manufacturer Part Number 757DM25
Manufacturer Appleton
Product Series 757
Family Series Appleton Fittings, 757 Series
Description 757 Series Hexagon Head Stopper Plug, Size: M16, Material: Brass, Enclosure: NEMA 4X, IP68, Finish: Nickel Plated, Connection: M20 MNPT, Enclosure: IP68, NEMA 4X, Standard: UL 886 1203, UL File Number E60079-0, E60079-1, E60079-7, CSA C
Trade Size 3/4 "
Material Nickel-Plated Brass
Composition Metallic
Mounting Threaded
Approvals ATEX, CSA, UL
Net Weight 0.075 lbs
Gross Weight 0.002 lbs