Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
7580
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Recp Duplex 15/10A 125/250V 3P3W H/L BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Recp Duplex 15/10A 125/250V 3P3W H/L BK
Standard Industrial Grade Receptacle Series Information
Specifications
Specifications
| Manufacturer Part Number |
7580 |
| Manufacturer |
Eaton |
| Product Series |
Standard Industrial Grade Receptacle |
| Family Series |
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series |
| Description |
Eaton locking receptacle, 14-10 AWG, 10A, 15A, Industrial, 125/250V, Back and side wiring, Black, Brass, Duplex, Non-NEMA, Three-pole, Three-wire, Glass-filled nylon |
| Current Rating |
10 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
UR |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.24 lbs |
7580
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series