7582
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7582

Bryant Electric Plugs & Receptacles

7582

Bryant Electric Plugs & Receptacles
LKG SGL RCPT, 3P3W, 15A125/10A250V
MFG Item Number
7582
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7582
LKG SGL RCPT, 3P3W, 15A125/10A250V

Series Information

Specifications

Specifications
Manufacturer Part Number 7582
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Receptacle, 10A 250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black
Current Rating 10 A
Number of Poles 3
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Receptacle
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black
Comments Replacement Use Only
Net Weight 0.1 lbs
Gross Weight 0.1 lbs