7593NC
Bryant Electric Plugs & Receptacles, Midget Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7593NC

Bryant Electric Plugs & Receptacles, Midget Series

7593NC

Bryant Electric Plugs & Receptacles, Midget Series
LKG CONN, MIDGET 15A 125V, ML-2R, BR
MFG Item Number
7593NC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, MIDGET Series
Item #
7593NC
LKG CONN, MIDGET 15A 125V, ML-2R, BR

MIDGET Series Information

  • 15, 20, or 30 Amps
  • Nylon Housing
  • Smaller Body Type for Tighter Fit Applications

Videos

Specifications

Specifications
Manufacturer Part Number 7593NC
Manufacturer Bryant Electric
Product Series MIDGET
Family Series Bryant Electric Plugs & Receptacles, Midget Series
Description Locking Devices, Bryant Midget Locking, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, ML-2R, Screw Terminal, Black White
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Body Type Straight
Connection Type Connector
NEMA Configuration ML-2R
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.09 lbs
Gross Weight 0.05 lbs