Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7594NP Bryant Electric Plugs & Receptacles, Midget Series, LKG PLUG, MIDGET 15A 125V, ML-2P,BRY
7594NP Bryant Electric Plugs & Receptacles, Midget Series, LKG PLUG, MIDGET 15A 125V, ML-2P,BRY
Description
Plugs & Receptacles, MIDGET Series
LKG PLUG, MIDGET 15A 125V, ML-2P,BRY
MIDGET Series Information
- 15, 20, or 30 Amps
- Nylon Housing
- Smaller Body Type for Tighter Fit Applications
Specifications
Specifications
| Manufacturer Part Number |
7594NP |
| Manufacturer |
Bryant Electric |
| Product Series |
MIDGET |
| Family Series |
Bryant Electric Plugs & Receptacles, Midget Series |
| Description |
Locking Devices, Bryant Midget Locking, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, ML-2P, Screw Terminal, Black |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Plug |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.15 lbs |
7594NP
Bryant Electric Plugs & Receptacles, Midget Series