7595
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7595

Eaton Plugs & Receptacles, Midget Type Industrial Grade Series

7595

Eaton Plugs & Receptacles, Midget Type Industrial Grade Series
Flanged Inlet Midget 15A125V2P3W H/L Mtl
MFG Item Number
7595
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Midget Type Industrial Grade Series
Item #
7595
Flanged Inlet Midget 15A125V2P3W H/L Mtl

Midget Type Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 7595
Manufacturer Eaton
Product Series Midget Type Industrial Grade
Family Series Eaton Plugs & Receptacles, Midget Type Industrial Grade Series
Description Eaton safety grip locking flanged inlet, 16-12 AWG, 15A, Industrial, 125V, Black, Midget, ML2, Two-pole, Three-wire, Glass-filled nylon
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
Connection Type Flanged Inlet
NEMA Configuration ML-2P
Watertight No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.07 lbs
Alternatives
7595N
7595N
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series