Series Information
| Manufacturer Part Number | 75962 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | SAFETY FIRST Aid Station Sign, 10 H x 7 W x 0.1 D, Fiberglass |
| Background Color | White |
| Header | Safety First |
| Legend | First Aid Station |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.293 lbs |
| Gross Weight | 0.293 lbs |