Series Information
| Manufacturer Part Number | 75979 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Hard Hats, Ear And Eye Protection Required Beyond This Point Sign, 7 H x 10 W x 0.1 D, Fiberglass |
| Background Color | White |
| Header | Danger |
| Legend | Hard Hats Ear And Eye Protection Required Beyond This Point |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.293 lbs |
| Gross Weight | 0.293 lbs |